Zoro Homepage

Tools Adapter 1/2" Female X 3/4" Male, Impact

  • Mfr # D012711

  • Zoro # G600870703


product price: $23.29
/ea

Key Features

Finish
Black Phosphate
Drive Size
Female (inches): 1/2"
Size
1/2" Female X 3/4" Male
Standards
ANSI
Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D012711
Zoro #
G600870703
UPC #
067965085527
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Female (inches): 1/2"
Size
1/2" Female X 3/4" Male

Details

Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Impact Rated
Yes

Description

Expand your tool capabilities with the Dynamic D012711 Tools Adapter. This adapter is made of durable materials that allow it to withstand wear and tear. It has a corrosion resistant black phosphate finish that prevents rusting and corrosion. It features a ball and spring retention system, which allows you to attach sockets securely. The Dynamic D012711 Tools Adapter is definitely an item you will want in your collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.