Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 ft. Computer Power Cord NEMA5-15P to C13 Cable

  • Mfr # DY173775

  • Zoro # G404040777


product price: $27.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY173775
Zoro #
G404040777
UPC #
654204940558
Country of Origin
China

Description

15ft. Computer Power cable lets you plug a monitor, PC, or laser printer into a grounded power outlet .

Features
  • 15 ft. Computer Power Cord NEMA5-15P to C13 Cable
Includes:
  • 1 - 15 ft. Standard Computer Power Cord - NEMA5-15P to C13
Specifications
  • Cable Type: SVT
  • Number of Conductors: 3
  • Connector A: 1 - NEMA 5-15 Power (North America) Plug
  • Connector B: 1 - IEC 60320 C13 Power
  • Input Current: 10A
  • Input Voltage: 125 AC
  • Cable Length: 15 ft. (4.6 m)
  • Color: Black
  • Height: 1 in. (25 mm)
  • Length: 179.9 in. (4570 mm)
  • Width: 1 in. (25 mm)
  • Wire Gauge: 18 AWG
  • Weight: 0.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.