Zoro Homepage

25 ft. Cat6a STP Network Patch, Black

  • Mfr # DY716850

  • Zoro # G515755485


product price: $58.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY716850
Zoro #
G515755485
UPC #
657248496661
Country of Origin
China

Description

Our shielded Cat6a cables ensure fast and dependable 10 Gigabit network connections by protecting against electromagnetic interference EMI/RFI and noise. The result is a fast and safe network. Each cable is tested for up to 500 MHz frequency and is more than suitable for 10GBase-T Ethernet networks. Plus the RJ45 connectors are both snagless and molded to prevent damage to the connector clips and the cable. This helps to avoid accidental disconnections and decreases in network performance. Features -Cat6a Patch Cable - Shielded STP - 25 ft. Black Make 10Gb Ethernet connections with PoE support. Specifications - Cable Jacket Type: PVC - Polyvinyl Chloride - Cable Type: Shielded Snag-less - Fire Rating: CMG Rated General Purpose - Number of Conductors: 4 Pair STP - Cable Rating: CAT6a - 10Gbit/s - Connector: 1 - RJ-45 Male - Cable Length: 25 ft [7.6 m] - Color: Black - Length: 25 ft [7.6 m] - Wire Gauge: 25 AWG -1 - Weight: 6.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.