Zoro Homepage

2m OFNP Plenum Multimode 50-125 Duplex Fiber Patch Cable LC-LC

  • Mfr # DY966932

  • Zoro # G415812639


product price: $26.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY966932
Zoro #
G415812639
UPC #
727272087576
Country of Origin
China

Description

The 2m LC to LC Plenum Fiber Cable features 50/125 micron fiber for high-speed high bandwidth data transmissions over Gigabit Ethernet and Fiber Channel networks with support for duplex multimode applications. The OFNP Plenum rating is ideal for installation in air plenums ducts walls conduit ceilings etc. where CMP fire rating is required. Features -2x LC MM male connectors -OFNP Plenum Fire Rating -OM2 50/125 500MHz multimode fiber -Attenuation loss meets or exceeds industry standards -Molded connectors -2m OFNP Plenum Multimode 50-125 Duplex Fiber Patch Cable LC-LC Includes: -1 - 2m Plenum Multimode 50/125 Duplex Fiber Patch Cable LC - LC Specifications - Fiber Size: 50/125 - Fire Rating: OFNP Plenum Rated - Fiber Classification: OM2 - Fiber Type: Multi Mode - Connector A: 1 - Fiber Optic LC Duplex Male - Connector B: 1 - Fiber Optic LC Duplex Male - Cable Length: 6.6 ft. 2 m - Color: Orange - Length: 6.6 ft. 2 m - Weight: 0.24 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.