Zoro Homepage

3 ft. Cat6 Snagless Shielded Ethernet Network Patch Cable, Blue

  • Mfr # DY326731

  • Zoro # G615755453


product price: $24.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY326731
Zoro #
G615755453
UPC #
661541407033
Country of Origin
China

Description

Protect a high speed network from noise and electromagnetic interference when connecting with our Snagless Shielded Cat6 patch cable. For voice/data/video distribution this cable will handle bandwidth-intensive applications and drastically reduces both impedance and structural return loss SRL. Each patch cable is fully tested to meet ANSI/TIA 568 C.2 Cat6 component requirements. Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality cable and plugs this design minimizes Near-End Crosstalk NEXT levels. Available in a variety of colors to easily color-code a network installation. Individual length label on each cable for ease of use. Features -The GV-DFR1352 is a card reader designed to be installed on the door frame for recognizing identification cards -Featured with the Wiegand and RS-485 outputs the unit can be connected to any standard access control panel -Comes with a weather sealed and IP66 compliant housing for outdoor use -Integrated Gig-E Ethernet port for WAN uplink for GPON development -Supports IEEE 802.11b/g/n WiFi with 2 transmitter and receiver antennae -USB 2.0 Host For DLNA File and Printer Sharing -TR-069 and TR-104 Specifications - Color: Blue - Size: 3 ft. - Connector: RJ-45 Male - Jacket: PVC - Dimensions : 38.2 x 11.6 x 15.1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.