Zoro Homepage

Startech 4m Lc Fiber Patch Cable

  • Mfr # DY270577

  • Zoro # G316083596


product price: $41.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY270577
Zoro #
G316083596
UPC #
652513892704
Country of Origin
China

Description

The 4m LC to LC Single-Mode Duplex Fiber Cable features 9/125 micron fiber for high-speed high bandwidth data transmissions over Gigabit Ethernet and Fiber Channel networks with support for duplex single-mode applications. This LC-LC patch cable is housed in a LSZH Low-Smoke Zero-Halogen flame retardant jacket to ensure minimal smoke toxicity and corrosion when exposed to high sources of heat in the event of a fire an ideal solution for use in industrial settings central offices and schools as well as residential settings where building codes are a consideration. Features -2x LC SM male connectors. -OS1 9/125. -LSZH Low-Smoke Zero-Halogen cable jacket. -Attenuation loss meets or exceeds industry standards. -Molded connectors. -Length - 4 m. -Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.