Shop DYNAMICRUGS
Create Account
Dynamic Rugs Yazd Rectangular Rug- Black - 5 ft. 3 in. x 7 ft. 7 in.
- Mfr # YA692816090
- Zoro # G724179645
product price:Â
$
131.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YA692816090
- Zoro #
- G724179645
- UPC #
- -
- Country of Origin
- China
Description
Features YAZD is a new collection of rugs in beautiful patterns and colorations.. Traditional, semi-classic designs. High design clarity with a deluster finish. Made with high quality 100% heat-set polypropylene pile yarn. Anti-static, stain resistant and colorfast. Durable and easy to maintain. Machine-woven in Turkey. Color - Black. Size - 5 ft. 3 in. x 7 ft. 7 in.. Shape - Rectangle. Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.