Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT Carbon Steel Ball Valve Inline

  • Mfr # VAE2.A0 1 1/2

  • Zoro # G2530631


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAE2.A0 1 1/2
Zoro #
G2530631
UPC #
649848002557
Country of Origin
Germany

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.49 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Height
4.77 in
Handle Length
12.6 in

Details

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, cast body design.
Standards
RoHS Compliant
Temp. Range
-20 Degrees to 175 Degrees F
Seat Material
Delrin(R)
Ball Valve Product Group
Manual
Body Material
Carbon Steel
Stem Type
Blowout Proof
Handle Material
Steel
Handle Type
Lever
Stem Material
Nickel-Plated Steel
Max. Pressure
4,600 PSI CWP
Seal Material
Delrin
Type
Two Piece
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Color - Valve Handle
Gray
Color - Valve Body
Black
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
212
Handle - Locking
Non-Locking
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
175 Degrees F
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Valve Series
VAE

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 4,600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.