Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Brass Pneumatic Ball Valve Inline

  • Mfr # PHG25ATSR05212A

  • Zoro # G5188827


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
CE, CSA, EN12165, REACH, RoHS Compliant
Ball Valve Basic Body Material
Brass
Body Seal Material
Viton
Port
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHG25ATSR05212A
Zoro #
G5188827
UPC #
649848055737
Country of Origin
Multiple

Dimensions

Pipe Size
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Body Material
Brass
Standards
CE, CSA, EN12165, REACH, RoHS Compliant
Ball Valve Basic Body Material
Brass
Body Seal Material
Viton
Port
Full
Temp. Range
-4 Degrees to 176 Degrees F
Ball Valve Product Group
Actuated
Operation
Spring Return
Body Style
Inline
Max. Inlet Pressure
120 psi
Mount
Direct
Ball Material
Chrome-Plated Brass
Seat Material
PTFE
Max. Pressure
600 psi CWP
Valve Structure
2-Piece
Stem Material
Nickel-Plated Brass
Connection Type
FNPT
Required Pressure
80 psi
Seal Material
FKM
3-A Standard Compliance
Not Rated
Included Mounting
Actuator Mounting Pad
Coefficient of Volume (Cv)
52
IP Rating
IP65
Ball Port Style
Full Port
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
29 in Hg
Actuator Features
Position Indicator
Operating Temperature - Maximum
370 Degrees F
Connection Gender - Side 1
Female
Fail Safe Position
Fail Closed
Valve Ways
2-Way
Actuator Ambient Temperature - Minimum
-4 Degrees F
Connection Gender - Side 2
Female
Actuator Air Pressure - Minimum
80 psi
Valve Deactivated State
Normally Closed (NC)
Valve Body Style
Straight
Actuator Air Pressure - Maximum
120 psi
Connection Type - Side 1
NPT
Maximum Pressure - Operating
600 psi
NEMA Enclosure Rating
4X
Maximum Operating Pressure Differential
120 psi
Valve Construction
Two-Piece
Operating Temperature - Minimum
-20 Degrees F
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 psi
For Media
Air, Oil, Water
Actuator Ambient Temperature - Maximum
176 Degrees F
Actuator Operation
Air to Spring
Maximum Pressure - Combustible Gas
Not Rated

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material Chrome-Plated Brass, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Operating Pressure Differential 120 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.