Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Stainless Steel Electronic Ball Valve 2-Way

  • Mfr # E3S25AJE21

  • Zoro # G2647687


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Body Style
2-Way
Ball Material
CF8M Stainless Steel
Standards
ASTM A351-CF8M, ISO5211, NEMA 4, NEMA 4X
Max. Operating Pressure Differential
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3S25AJE21
Zoro #
G2647687
UPC #
649848036972
Country of Origin
United States

Dimensions

Pipe Size
1"
Overall Length
3.54 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Body Material
316 Stainless Steel
Body Style
2-Way
Ball Material
CF8M Stainless Steel
Standards
ASTM A351-CF8M, ISO5211, NEMA 4, NEMA 4X
Max. Operating Pressure Differential
500 psi
Valve Structure
3-Piece
Ball Valve Basic Body Material
Stainless Steel
Stem Material
316 stainless steel
Voltage
120V AC
Max. Pressure
1000 psi CWP
Mount
Direct
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Body Seal Material
PTFE/Viton
Connection Type
FNPT x FNPT
Temp. Range
-4 Degrees to 392 Degrees F
Port
Full
Max. Steam Pressure
150 psi WSP
Item
Electronic Actuated Ball Valve
Ball Valve Product Group
Actuated
Seat Material
RTFE
Stem Type
Blowout Proof
Seal Material
PTFE, FKM
Operating Temperature - Maximum
392 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Actuator Motor Type
Reversing
Valve Body Style
Straight
Maximum Current
5 A
NEMA Enclosure Rating
4X
Actuator Features
Manual Override, Position Indicator, Thermal Overload Protection
3-A Standard Compliance
Not Rated
IP Rating
IP66
Actuator Cycle Time - 90 Degrees
2.5 sec
Actuator Ambient Temperature - Minimum
-40 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Fail Safe Position
Fail Last
Actuator Ambient Temperature - Maximum
150 Degrees F
Actuator Duty Cycle
50 %
For Media
Compressed Air, Natural Gas, Oil
Connection Gender - Side 2
Female
Valve Construction
Three-Piece
Connection Type - Side 1
NPT
Actuator Operation
90 Degrees
Maximum Operating Pressure Differential
500 psi
Valve Ways
2-Way
Actuator Series
DE154
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-4 Degrees F
Manufacturer Warranty
2 yr
Coefficient of Volume (Cv)
109
Maximum Pressure - Operating
1,000 psi
Maximum Pressure - Steam
150 psi
Ball Port Style
Full Port
Connection Type - Side 2
NPT
Valve Series
E3S

Description

Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 1,000 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Three-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.