Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Carbon Steel Ball Valve Inline, Max. Pressure: 5800 psi CWP

  • Mfr # VAE2.A0 1/2

  • Zoro # G3162801


product price: $58.25
/ea

Key Features

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAE2.A0 1/2
Zoro #
G3162801
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1/2 in
Overall Length
3.23 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Handle Height
2.95 in
Handle Length
4.41 in

Details

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Max. Pressure
5,800 PSI CWP
Body Material
Carbon Steel
Handle Material
Steel
Stem Material
Nickel-Plated Steel
Features
Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.
Seat Material
Delrin(R)
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 175 Degrees F
Stem Type
Blowout Proof
Standards
RoHS Compliant
Seal Material
Delrin
Type
Three Piece
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
13
Handle - Locking
Non-Locking
Connection Type - Side 2
NPT
Color - Valve Body
Black
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Gray
Connection Gender - Side 1
Female
Operating Temperature - Maximum
175 Degrees F
Valve Series
VAE

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 5,800 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.