This item is Discontinued.

Dynaquip Controls 3" FNPT Stainless Steel Pneumatic Ball Valve Inline P2S2AAJDA092A

3" FNPT Stainless Steel Pneumatic Ball Valve Inline (Discontinued)

  • Mfr # P2S2AAJDA092A
  • Zoro # G3466206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2S2AAJDA092A
Zoro #
G3466206
UPC #
649848024375
Country of Origin
China

Dimensions

Pipe Size
3 in

Details

Item
Pneumatic Actuated Ball Valve
Body Material
Stainless Steel
Connection Type
FNPT
Standards
NEMA 4X
Max. Inlet Pressure
120 psi
Max. Steam Pressure
150 psi WSP
Ball Material
316 Stainless Steel
Max. Pressure
1000 psi CWP
Body Seal Material
PTFE/Viton
Operation
Double Acting
Valve Structure
2-Piece
Ball Valve Basic Body Material
Stainless Steel
Ball Valve Product Group
Actuated
Body Style
Inline
Seat Material
RTFE
Port
Full
Required Pressure
80 psi
Mount
Direct
Stem Material
316 Stainless Steel
Temp. Range
-4 Degrees to 176 Degrees F
Seal Material
PTFE/Viton(R)

Description

Pneumatic Actuated Ball Valve, Ball Material 316 Stainless Steel, Body Material Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE/Viton(R), Seat Material RTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.