Zoro Homepage

Ball Valve, 3 In NPT, Spring Return, SS

  • Mfr # P3S2AAJSR12510A

  • Zoro # G2641055


product price: $1,911.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Standards
ASTM A351-CF8M, CSA, IAPMO/UPC, REACH, RoHS Compliant
Overall Length
8.07 in
Operation
Spring Return - Fail Close
Ball Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S2AAJSR12510A
Zoro #
G2641055
UPC #
649848037498
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.07 in
Pipe Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Body Material
Stainless Steel
Standards
ASTM A351-CF8M, CSA, IAPMO/UPC, REACH, RoHS Compliant
Operation
Spring Return - Fail Close
Ball Material
316 Stainless Steel
Valve Structure
3-Piece
Ball Valve Product Group
Actuated
Max. Inlet Pressure
120 psi
Body Seal Material
RPTFE
Mount
Direct
Max. Pressure
1000 psi CWP
Seat Material
RPTFE
Max. Steam Pressure
150 psi WSP
Temp. Range
-4 Degrees to 176 Degrees F
Body Style
Inline
Required Pressure
80 psi
Ball Valve Basic Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Connection Type
FNPT
Port
Full
Seal Material
PTFE, FKM
Actuator Air Pressure - Maximum
120 psi
Vacuum Service Rating
29 in Hg
Actuator Features
Position Indicator
Maximum Operating Pressure Differential
300 psi
Connection Gender - Side 2
Female
For Media
Air, Oil, Water
Manufacturer Warranty
2 yr
Connection Gender - Side 1
Female
Actuator Operation
Air to Spring
3-A Standard Compliance
Not Rated
Actuator Air Pressure - Minimum
80 psi
Included Pilot Solenoid
115V AC Pilot Solenoid
Actuator Ambient Temperature - Maximum
176 Degrees F
Valve Ways
2-Way
Ball Port Style
Full Port
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
IP Rating
IP65
Valve Deactivated State
Normally Closed (NC)
Operating Temperature - Maximum
392 Degrees F
Actuator Series
HP
Fail Safe Position
Fail Closed
Coefficient of Volume (Cv)
1,150
Included Mounting
Actuator Mounting Pad
Valve Body Style
Straight
Maximum Pressure - Operating
1,000 psi
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4, 4X
Valve Construction
Three-Piece
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
150 psi
Valve Series
P3S

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Spring, Ball Material 316 Stainless Steel, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid 115V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.