3/8" FNPT Bronze Electronic Ball Valve 2-Way (Discontinued)
- Mfr # EVA62AME22
- Zoro # G1714666
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA62AME22
Zoro #
G1714666
UPC #
649848046377
Country of Origin
United States
Dimensions
Pipe Size
3/8 in
Details
Body Material
Bronze
Body Style
2-Way
Item
Electronic Actuated Ball Valve
Max. Pressure
600 psi CWP
Port
Full
Body Seal Material
PTFE/Viton
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Seat Material
PTFE
Ball Material
CF8M Stainless Steel
Ball Valve Product Group
Actuated
Valve Structure
3-Piece
Connection Type
FNPT x FNPT
Standards
NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Voltage
120V AC
Mount
Direct
Temp. Range
-20 Degrees to 400 Degrees F
Ball Valve Basic Body Material
Bronze
Max. Operating Pressure Differential
300 psi
Stem Type
Blowout Proof
Stem Material
316 Stainless Steel
Description
Electronic Actuated Ball Valve, Ball Material CF8M Stainless Steel, Seat Material PTFE, Voltage 120V AC, Body Material Bronze, Stem Material 316 Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.