Zoro Homepage
This item is Discontinued.
Dynaquip Controls 1" FNPT Stainless Steel Electronic Ball Valve 2-Way E3S25AJE21H

1" FNPT Stainless Steel Electronic Ball Valve 2-Way (Discontinued)

  • Mfr # E3S25AJE21H
  • Zoro # G2618296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3S25AJE21H
Zoro #
G2618296
UPC #
649848037061
Country of Origin
United States

Dimensions

Pipe Size
1 in

Details

Body Material
316 Stainless Steel
Body Style
2-Way
Valve Structure
3-Piece
Port
Full
Stem Type
Blowout Proof
Max. Steam Pressure
150 psi WSP
Stem Material
316 stainless steel
Max. Operating Pressure Differential
500 psi
Mount
Direct
Connection Type
FNPT x FNPT
Seat Material
RTFE
Max. Pressure
1000 psi CWP
Ball Material
CF8M Stainless Steel
Item
Electronic Actuated Ball Valve
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Ball Valve Product Group
Actuated
Temp. Range
-4 Degrees to 392 Degrees F
Standards
NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Ball Valve Basic Body Material
Stainless Steel
Voltage
12-24V AC/V DC
Body Seal Material
PTFE/Viton

Description

Electronic Actuated Ball Valve, Body Material 316 Stainless Steel, 2-Way, 3-Piece, Pipe Size 1 in, Connection Type FNPT x FNPT, Full Port, Voltage 12-24V AC/V DC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Max. Operating Pressure Differential 500 psi, Temp. Range -4 Degrees to 392 Degrees F, Ball Material CF8M Stainless Steel, Ambient Temp. Range -40 Degrees to 150 Degrees F, Seat Material RTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.