Zoro Homepage
This item is Discontinued.
Dynaquip Controls 1/2" FNPT Stainless Steel Electronic Ball Valve 3-Way EYSA3AJE20H

1/2" FNPT Stainless Steel Electronic Ball Valve 3-Way (Discontinued)

  • Mfr # EYSA3AJE20H
  • Zoro # G2298816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYSA3AJE20H
Zoro #
G2298816
UPC #
649848037290
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Body Material
316 Stainless Steel
Body Style
3-Way
Port
Full L
Seat Material
RTFE
Voltage
12-24V AC/V DC
Stem Material
316 Stainless Steel
Mount
Direct
Item
Electronic Actuated Ball Valve
Valve Structure
2-Piece
Body Seal Material
PTFE/Viton
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
1000 psi CWP
Ball Valve Product Group
Actuated
Standards
NEMA 4, NEMA 4X, ISO5211
Stem Type
Blowout Proof
Connection Type
FNPT x FNPT x FNPT
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Ball Material
316 Stainless Steel
Ball Valve Basic Body Material
Stainless Steel
Max. Operating Pressure Differential
300 psi

Description

Electronic Actuated Ball Valve, Ball Material 316 Stainless Steel, Seat Material RTFE, Voltage 12-24V AC/V DC, Body Material 316 Stainless Steel, Stem Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.