Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Ball Valve, SS, 3 In.

  • Mfr # E3S2AAJE02

  • Zoro # G0353911


product price: $2,312.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Body Style
2-Way
Ball Valve Product Group
Actuated
Connection Type
FNPT x FNPT
Valve Structure
3-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3S2AAJE02
Zoro #
G0353911
UPC #
649848037016
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3"
Overall Length
8.07 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in

Details

Body Material
316 Stainless Steel
Body Style
2-Way
Ball Valve Product Group
Actuated
Connection Type
FNPT x FNPT
Valve Structure
3-Piece
Item
Electronic Actuated Ball Valve
Stem Type
Blowout Proof
Body Seal Material
PTFE/Viton
Standards
NEMA 4, NEMA 4X, ISO5211, ASTM A351-CF8M
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Mount
Direct
Ball Material
CF8M Stainless Steel
Max. Operating Pressure Differential
500 psi
Seat Material
RTFE
Temp. Range
-4 Degrees to 392 Degrees F
Ball Valve Basic Body Material
Stainless Steel
Voltage
120VAC
Max. Steam Pressure
150 psi WSP
Max. Pressure
1000 psi CWP
Stem Material
316 stainless steel
Port
Full
Seal Material
PTFE, FKM
Connection Gender - Side 2
Female
Actuator Duty Cycle
50 %
Manufacturer Warranty
2 yr
Actuator Series
MA13
Valve Body Style
Straight
IP Rating
IP66
Coefficient of Volume (Cv)
1,150
Actuator Cycle Time - 90 Degrees
26 sec
Fail Safe Position
Fail Last
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Pressure - Steam
150 psi
Ball Port Style
Full Port
Actuator Ambient Temperature - Minimum
10 Degrees F
Maximum Pressure - Operating
1,000 psi
3-A Standard Compliance
Not Rated
For Media
Compressed Air, Natural Gas, Oil
Connection Type - Side 2
NPT
Actuator Ambient Temperature - Maximum
140 Degrees F
Valve Ways
2-Way
Maximum Operating Pressure Differential
300 psi
Valve Construction
Three-Piece
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Actuator Motor Type
Reversing
Maximum Pressure - Combustible Gas
Not Rated
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
392 Degrees F
Actuator Operation
90 Degrees
Maximum Current
5 A
Operating Temperature - Minimum
-4 Degrees F
Valve Series
E3S

Description

Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 3 in, Maximum Pressure - Operating 1,000 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, FKM, Voltage 115V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 26 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.