AloeSkin Nitrile Exam Gloves w/Aloe, Large, Rose, Powder-Free, 1000PK

  • Mfr # 6723

  • Zoro # G322896197


product price:  $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
2 mil
Color
Pink
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6723
Zoro #
G322896197
UPC #
-
Country of Origin
Unknown

Dimensions

Palm Thickness
2 mil
Size
L

Details

Material
Nitrile
Color
Pink
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Features
Coated with skin soothing Aloe and Vitamin E
Lining
Polymer
Series
AloeSkin
Texture
Textured
Cuff Style
Beaded
Texture Location
Palms
Aloe Inner Surface
Yes

Description

Dynarex AloeSkin Nitrile Exam Gloves are premium-quality, powder-free nitrile gloves crafted for optimal protection and comfort. To help nourish skin, these Gloves are infused with soothing aloe and vitamin E. The ambidextrous magenta Gloves are designed with textured fingertips for increased grip and feature a 2 mil minimum thickness at fingertips and palms for increased tactile sensitivity. These Exam Gloves feature a polymer lining for improved puncture-resistance and beaded cuffs to ensure easy donning. The Gloves have a secure fit around the wrist and hand-conforming flexibility to help prevent physical fatigue. Ideal for a wide range of healthcare facilities and professional environments.Dynarex AloeSkin Nitrile Exam Gloves are powder-free, polymer-lined gloves designed for enhanced protection and performance. These ambidextrous Gloves are coated with skin-soothing aloe and vitamin E and feature a minimum thickness of 2 mil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.