Crutches, Steel, Tall Adult, Silver, PR
Mfr # 10105
Zoro # G814539618
product price: $104.99
/pr
Free Shipping & Returns
Key Features
Intended Patient
Tall Adult
Load Capacity
1,000 lb
Compatible Patient Height - Maximum
60 in
Includes
Cushioned Underarm Pad, Handgrip Adjustments
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10105
Zoro #
G814539618
UPC #
840117325920
Country of Origin
China
Dimensions
Compatible Patient Height - Maximum
60 in
Compatible Patient Height - Minimum
52 in
Details
Item
Crutches
Intended Patient
Tall Adult
Load Capacity
1,000 lb
Includes
Cushioned Underarm Pad, Handgrip Adjustments
Material
Steel
Color
Silver
Description
Crutches, Color Silver, Includes Cushioned Underarm Pad, Handgrip Adjustments, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.