Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 200 PK, Bisque
Mfr # 2370
Zoro # G5946530
product price:Â $135.99
/pk 200, $0.68/ea
Sold in multiples of 4 for $543.96
Free Shipping & Returns
Key Features
Material
Latex
Size
L
Palm Thickness
4 mil
Color
Bisque
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2370
Zoro #
G5946530
UPC #
-
Country of Origin
India
Dimensions
Size
L
Palm Thickness
4 mil
Size- Alpha
L
Size - Numeric
7
Details
Item
Disposable Gloves
Material
Latex
Color
Bisque
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Sterile/Non-Sterile
Sterile
Disposable Glove Grade
Medical Grade
Application
Healthcare and Professional Environments
Cuff Style
Beaded
Texture
Textured
Description
Disposable Gloves, Size- Alpha L, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.