Shop GASTON MILLE
See all product information
Create Account
Men's 9 in Fiberglass Toe Safety Shoe, Black, 12, W
- Mfr # MONO3-12
- Zoro # G709754553
product price:Â
$
204.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Fiberglass
Gender
Men's
Color
Black
Size
12
Footwear Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MONO3-12
- Zoro #
- G709754553
- UPC #
- -
- Country of Origin
- France
Dimensions
- Size
- 12
- Footwear Width
- W
- Height
- 9 in
Details
- Item
- Master S3 Hi Ci Hro Src,Size 12
- Toe Type
- Fiberglass
- Gender
- Men's
- Color
- Black
- Style Number
- MONO3
- Waterproof
- Yes
- Standards
- ASTM
- Footwear Style
- Work Boot
- Oil Resisting Sole
- Yes
- Upper Material
- Leather
- Footwear Closure Type
- Lace Up
- Insulated
- Yes
- Slip Resistant
- Yes
Description
Master S3 Hi Ci Hro Src,Size 12, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.