
Disposable Gloves, Latex, Powder-Free, 7, 50 PK
Mfr # SG7-PF
Zoro # G811204359
product price: $55.45
/pk 50, $1.11/eaKey Features
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Sterile
Features
Individually Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG7-PF
Zoro #
G811204359
UPC #
718453865670
Country of Origin
India
Dimensions
Size
7
Size - Numeric
7
Details
Item
Disposable Gloves
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Sterile
Features
Individually Wrapped
Description
Sterile, powder-free. Top quality 50 pair per box. Watch product video eelow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.