
Disposable Gloves, Latex, Powder-Free, 8.5, 50 PK
Mfr # SG8.5-PF
Zoro # G911204402
product price:Â $50.59
/pk 50, $1.01/eaKey Features
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Sterile
Features
Individually Wrapped
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SG8.5-PF
Zoro #
G911204402
UPC #
718453865731
Country of Origin
India
Dimensions
Size
8.5
Size - Numeric
8.5
Details
Item
Disposable Gloves
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Sterile
Features
Individually Wrapped
Description
Sterile, powder-free. Top quality, 50 pair per box. Watch product video below.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.