Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Latex, Powder-Free, 8, 50 PK

  • Mfr # SG8-PF

  • Zoro # G411204377


product price: $55.45
/pk 50, $1.11/ea

Key Features

Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Sterile
Features
Individually Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG8-PF
Zoro #
G411204377
UPC #
718453865717
Country of Origin
India

Dimensions

Size
8
Size - Numeric
8

Details

Item
Disposable Gloves
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Sterile
Features
Individually Wrapped

Description

Sterile, powder-free. Top-quality 50 pair per box. Various manufacturers. Watch product video below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.