Disposable Underpads, 23x36In, 60g, PK150
Mfr # 1346
Zoro # G7851803
product price: $50.25
/pk 150, $0.34/eaKey Features
Size
23 in x 36 in
Color
Blue
Material
Wood Pulp/Paper
Product Type
Underpads
Absorption Level
Extra Heavy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1346
Zoro #
G7851803
UPC #
616784134628
Country of Origin
China
Dimensions
Size
23 in x 36 in
Overall Width
36 in
Overall Depth
23 in
Details
Color
Blue
Material
Wood Pulp/Paper
Item
Disposable Underpad
Product Type
Underpads
Absorption Level
Extra Heavy
Features
Non-Skid Backing, Sealed on all Four Sides to Prevent Leakage
Topsheet Material
Paper, Wood Pulp
Biodegradable
No
Description
Disposable Underpad, Product Type Underpads, Absorption Level Extra Heavy, Features Non-Skid Backing, Sealed on all Four Sides to Prevent Leakage, Color Blue, Overall Width 36 in, Overall Depth 23 in, Topsheet Material Paper, Wood Pulp, Standards Not Applicable, Biodegradable No, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.