Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 218 MATTRESS PROTECTOR 39 X 80 X 10.5 INCH
Mfr # CASCADIA 125 YR218 MATT PROT 39 X 80 X 10.5 IN
Zoro # G922798488
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Length
39 in
Height Options
10.5 in
Width
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CASCADIA 125 YR218 MATT PROT 39 X 80 X 10.5 IN
- Zoro #
- G922798488
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Height Options
- 10.5 in
- Width
- 80 in
Details
- Item
- Bedding
Description
This mattress protector is a direct replacement for the 218 Freightliner Cascadia 125 sleeper, sized at 39 in x 80 in x 10.5 in to provide a perfect OEM-style fit on standard truck bunks. Made from durable, easy-to-clean materials, it helps shield the mattress from spills, wear, and daily use while maintaining long-lasting comfort and hygiene for over-the-road drivers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.