This item is Discontinued.

No Product Image Available

Divided Leg Sling - Large (Discontinued)

  • Mfr # 10743LG
  • Zoro # G7918833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10743LG
Zoro #
G7918833
UPC #
616784074337
Country of Origin
China

Description

The Dynarex Divided Leg Sling is constructed from a foam core, bonded canvas back, and suede inner material for maximum durability and patient comfort. The divided leg design allows for convenient sling removal when the patient is seated in a wheelchair or bed. The Dynarex Divided Leg Sling is a comfortable transfer accessory designed to fit electric patient lifts. The supportive, durable canvas fabric supports patients, the fully padded foam core cradles the body, and the suede inner lining helps protect skin from irritation. The sling offers head, neck, and under-thigh support. The unique divided leg design allows the sling to be easily removed, even while a patient is seated or in a bed. Sizing is readily apparent with colored perimeter binding. Durable polypropylene straps have integrated color-coded hooks designed to help maintain patient level. A convenient back strap offers caregivers an easy way to reposition patients. Ideal for a wide range of institutional healthcare settings.
  • Transports patients from the bed to a wheelchair
  • Provides head, neck, and thigh support
  • Binding colors easily identify size
  • Features straps with integrated color-coded hooks to help maintain patient level
  • Weight capacity 450 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.