Zoro Homepage

Exam Cape, White, Universal, PK100

  • Mfr # 8111

  • Zoro # G615189913


product price: $33.69
/pk 100, $0.34/ea

Key Features

Material
Poly/Tissue
Color
White
Named Size
Universal
Number of Ply
3
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8111
Zoro #
G615189913
UPC #
616784811130
Country of Origin
China

Dimensions

Named Size
Universal

Details

Item
Exam Cape
Material
Poly/Tissue
Color
White
Number of Ply
3
Latex-Free
Latex-Free

Description

Exam Cape,Package Quantity of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.