Fluid Resistant Isolation Gowns, Universal, Large, Yellow, 50 Pcs
- Mfr # 2141
- Zoro # G208446300
product price:Â
$
84.15
/ea
Key Features
Color
Yellow
Material
impervious, poly-coated material
Seam Style
Sewn
Closure Type
Ties
Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2141
- Zoro #
- G208446300
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Universal
Details
- Color
- Yellow
- Material
- impervious, poly-coated material
- Seam Style
- Sewn
- Closure Type
- Ties
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.