Shop DYNAREX
See all product information
Create Account
Poly Coated Barrier Isolation Gowns, Large, White, 50 Pcs
- Mfr # 2145
- Zoro # G608446153
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
poly-coated
Seam Style
Sewn
Closure Type
Ties
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2145
- Zoro #
- G608446153
- UPC #
- -
- Country of Origin
- China
Details
- Color
- White
- Material
- poly-coated
- Seam Style
- Sewn
- Closure Type
- Ties
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.