Four Drawer Dresser
- Mfr # 12505-GR
- Zoro # G624880771
product price:Â
$
396.99
/ea
Key Features
Number of Shelves
4
Standards
ASTM F2057-23
Material
Laminate, Wood
Overall Width
30 in
Number of Storage Compartments
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12505-GR
- Zoro #
- G624880771
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 18 in
- Overall Height
- 34 in
- Fits Chest Size
- Adjustable Levelers, Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
Details
- Number of Shelves
- 4
- Standards
- ASTM F2057-23
- Material
- Laminate, Wood
- Number of Storage Compartments
- 4
- Model Name
- The Glenshaw Collection
- Color
- Gray
- Features
- Adjustable Levelers, Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
- Item
- Dresser
- Number of Doors
- 0
- Shell Material
- Laminate, Wood
- Wire Color
- Gray
Description
Four Drawer Dresser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.