Shop DYNAREX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Four Drawer Dresser
- Mfr # 12505-OA
- Zoro # G724883474
product price:Â
$
396.99
/ea
Key Features
Number of Storage Compartments
4
Standards
ASTM F2057-23
Overall Width
30 in
Overall Depth
18 in
Number of Doors
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12505-OA
- Zoro #
- G724883474
- UPC #
- -
- Country of Origin
- Malaysia
- Number of Storage Compartments
- 4
- Standards
- ASTM F2057-23
- Color
- Oak
- Number of Doors
- 0
- Features
- Adjustable Levelers, Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
- Model Name
- The Glenshaw Collection
- Number of Shelves
- 4
- Item
- Dresser
- Material
- Laminate, Wood
- Shell Material
- Laminate, Wood
- Wire Color
- Oak
- Traction Material
- Laminate, Wood
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 18 in
- Overall Height
- 34 in
- Fits Chest Size
- Adjustable Levelers, Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
Description
Four Drawer Dresser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.