Shop DYNAREX
See all product information
Create Account
Hi Concntrt Oxygen Mask, Adult Elong, PK50
- Mfr # 33052
- Zoro # G3858307
product price:Â
$
110.99
/pk of 50, $2.22/ea
Free Shipping & Returns
Key Features
Material
PVC
Includes
Crush-Resistant, Oxygen Supply Tubing, Vinyl Reservoir Bag
Size
Adult Elongated
Color
Clear
Disposable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33052
- Zoro #
- G3858307
- UPC #
- 616784530338
- Country of Origin
- China
Dimensions
- Size
- Adult Elongated
Details
- Item
- Non-Rebreather and Oxygen Mask
- Material
- PVC
- Includes
- Crush-Resistant, Oxygen Supply Tubing, Vinyl Reservoir Bag
- Color
- Clear
- Disposable
- Yes
- Industry Type
- Healthcare
- Product Type
- Non-Rebreather and Oxygen Mask
- Intended Patient
- Adult
- Disposability
- Disposable
- Shell Material
- PVC
- Wire Color
- Clear
Description
Non-Rebreather and Oxygen Mask, Size Adult Elongated, Color Clear, Disposable Yes, Material PVC, Includes Crush-Resistant, Oxygen Supply Tubing, Vinyl Reservoir Bag, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.