Shop DYNAREX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Resident Room Chairs, PK2
Mfr # 12523-BC
Zoro # G424881831
product price:Â
$
873.99
/pk of 2, $437.00/ea
Key Features
Seat Depth
20 in
Support Style
Frame
Overall Height
44 in
Seat Height
19 in
Seat Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12523-BC
- Zoro #
- G424881831
- UPC #
- -
- Country of Origin
- China
- Support Style
- Frame
- Back Material
- Vinyl
- Weight Capacity
- 500 lb
- Frame Material
- Aluminum
- Upholstered Back
- Yes
- Features
- Moisture and Stain-Resistant Vinyl Upholstery, Floor Glides, High-Back
- Frame Color
- Beige
- Assembly
- Assembled
- Item
- Chairs
- Product Type
- Frame Chair
- Seat Material
- Vinyl
- Upholstered Seat
- Yes
Description
Chairs, Back Color Beige, Back Material Vinyl, Frame Color Beige, Frame Material Aluminum, Overall Depth 30 in, Overall Height 44 in, Overall Width 24 in, Product Type Frame Chair, Seat Color Beige, Seat Depth 20 in, Seat Height 19 in, Seat Material Vinyl, Seat Width 28 in, Standards Not Applicable, Weight Capacity 500 lb, Support Style Frame, Assembly Assembled, Number of Casters/Glides Not Applicable, Package Quantity 2