Shop DYNAREX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Resident Room Chairs, PK2
Mfr # 12523-WN
Zoro # G924883830
product price:Â
$
873.99
/pk of 2, $437.00/ea
Key Features
Seat Material
Vinyl
Product Type
Frame Chair
Seat Depth
20 in
Upholstered Back
Yes
Upholstered Seat
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12523-WN
- Zoro #
- G924883830
- UPC #
- -
- Country of Origin
- China
- Seat Material
- Vinyl
- Product Type
- Frame Chair
- Upholstered Back
- Yes
- Upholstered Seat
- Yes
- Frame Color
- Neo Walnut
- Frame Material
- Aluminum
- Assembly
- Assembled
- Item
- Chairs
- Back Material
- Vinyl
- Features
- Moisture and Stain-Resistant Vinyl Upholstery, Floor Glides, High-Back
- Support Style
- Frame
- Weight Capacity
- 500 lb
Description
Chairs, Back Color Gray, Back Material Vinyl, Frame Color Neo Walnut, Frame Material Aluminum, Overall Depth 30 in, Overall Height 44 in, Overall Width 24 in, Product Type Frame Chair, Seat Color Gray, Seat Depth 20 in, Seat Height 19 in, Seat Material Vinyl, Seat Width 28 in, Standards Not Applicable, Weight Capacity 500 lb, Support Style Frame, Assembly Assembled, Number of Casters/Glides Not Applicable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.