Shop DYNAREX
See all product information
Create Account
Standard Lumen Oxygen Tubing, 7 ft, PK50
- Mfr # 33200
- Zoro # G3858401
product price:Â
$
29.99
/pk of 50, $0.60/ea
Key Features
Includes
Poly Bag
Material
PVC
Length
7 ft
Industry Type
Healthcare
Inside Dia.
0.155 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33200
- Zoro #
- G3858401
- UPC #
- -
- Country of Origin
- China
- Item
- Crush Lumen Oxygen Tubing
- Includes
- Poly Bag
- Material
- PVC
- Industry Type
- Healthcare
- Product Type
- Crush Lumen Oxygen Tubing
- Shell Material
- PVC
- Traction Material
- PVC
Dimensions
- Length
- 7 ft
- Inside Dia.
- 0.155 in
- Outside Dia.
- 0.238 in
- Overall Length
- 7 ft
- Outside Diameter
- 0.24 in
- Inside Diameter
- 0.16 in
- Wire Rope Length
- 7 ft
Description
Standard Lumen Oxygen Tubing,Length 7 ft.,Inside Dia. 0.155 In.,Outside Dia. 0.238 In.,Includes Poly Bag,PK 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.