This item is Discontinued.

No Product Image Available

Toilet Safety Rail - Adjustable Height - 1/bx (Discontinued)

  • Mfr # 10352
  • Zoro # G7898971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10352
Zoro #
G7898971
UPC #
616784035215
Country of Origin
China

Description

The Dynarex Toilet Safety Rail with Adjustable Height is a supportive and convenient rail that assists users while toileting. The tool-free design features padded armrests, adjustable height and two width positions. This rail is a must for all individuals who have difficulty sitting down or getting up in a bathroom environment. The Dynarex Safety Toilet Rail is constructed of a heavy-duty, durable steel frame, which provides added support to any individual with difficulty sitting or standing. The Safety Toilet Rail fits around most standard and elongated toilets and attaches directly to the toilet. The tool-free design features a push button for width and height adjustments to safely accommodate any individual and padded armrests for added comfort. Ideal for use in long-term care facilities, hospitals, at home, and more.
  • Constructed from heavy duty steel
  • 1” increment height adjustments
  • Tool-free design with no needed attachment to fixtures
  • Comes in retail-friendly packaging
  • Weight capacity 300 lb.
  • Limited

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.