Shop DYNAREX
See all product information
Create Account
Tub Transfer Bench
- Mfr # 10328
- Zoro # G424883989
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
32 3/4 in
Product Type
Shower Transfer Bench
Color
Gray, Silver
Maximum Seat Height
23 in
Maximum Seat Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10328
- Zoro #
- G424883989
- UPC #
- 616784032818
- Country of Origin
- China
Dimensions
- Seat Depth
- 32 3/4 in
- Maximum Seat Height
- 23 in
- Maximum Seat Width
- 25 in
- Minimum Seat Height
- 19 in
- Depth
- 32 3/4 in
- Fits Chest Size
Details
- Item
- Tub Transfer Bench
- Product Type
- Shower Transfer Bench
- Color
- Gray, Silver
- Seat Material
- Plastic
- Seat Style
- Freestanding
- Finish
- Brushed
- Features
- Weight Capacity
- 500 lb
- Seat Shape
- Rectangular
- Wire Color
- Gray, Silver
Description
Tub Transfer Bench, Seat Shape Rectangular, Maximum Seat Height 23 in, Maximum Seat Width 25 in, Seat Depth 32 3/4 in, Seat Material Plastic, Finish Brushed, Weight Capacity 500 lb, Adjustable Legs Yes, Minimum Seat Height 19 in, ADA Compliant Not Applicable, Seat Style Freestanding, Color Gray, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.