Shop DYNAREX
See all product information
Create Account
Shower Chair
- Mfr # 10380
- Zoro # G424880957
product price:Â
$
1,488.99
/ea
Free Shipping & Returns
Key Features
Seat Style
Freestanding
Product Type
Shower Chair
Features
Bucket Slides in for Added Convenience, Easy-Release Drop-Arm Mechanism Allows for Safe Lateral Patient Transfers, Equipped with Wheels for Easy Mobility, Powder-Coated Finish Provides Long-Lasting Protection, Tool-Free Setup Allows for Easy Installation
Color
White
Finish
Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10380
- Zoro #
- G424880957
- UPC #
- 840117324732
- Country of Origin
- China
Dimensions
- Maximum Seat Width
- 28 in
- Depth
- 20 in
- Maximum Seat Height
- 20 in
- Seat Depth
- 20 in
- Fits Chest Size
- Bucket Slides in for Added Convenience, Easy-Release Drop-Arm Mechanism Allows for Safe Lateral Patient Transfers, Equipped with Wheels for Easy Mobility, Powder-Coated Finish Provides Long-Lasting Protection, Tool-Free Setup Allows for Easy Installation
Details
- Seat Style
- Freestanding
- Product Type
- Shower Chair
- Features
- Bucket Slides in for Added Convenience, Easy-Release Drop-Arm Mechanism Allows for Safe Lateral Patient Transfers, Equipped with Wheels for Easy Mobility, Powder-Coated Finish Provides Long-Lasting Protection, Tool-Free Setup Allows for Easy Installation
- Color
- White
- Finish
- Powder-Coated
- Item
- Shower Chair
- Seat Shape
- Rectangular
- Includes
- Commode Bucket with Cover
- Seat Material
- Plastic
- Weight Capacity
- 1,000 lb
- Wire Color
- White
Description
Shower Chair, Seat Shape Rectangular, Maximum Seat Height 20 in, Maximum Seat Width 28 in, Seat Depth 20 in, Seat Material Plastic, Finish Powder-Coated, Weight Capacity 1,000 lb, Adjustable Legs No, ADA Compliant Not Applicable, Seat Style Freestanding, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.