Tub Transfer Bench, PK4
- Mfr # 10328-4
- Zoro # G124880776
product price:Â
$
427.99
/pk of 4, $107.00/ea
Free Shipping & Returns
Key Features
Maximum Seat Width
25 in
Seat Style
Freestanding
Maximum Seat Height
23 in
Product Type
Shower Transfer Bench
Color
Gray, Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10328-4
- Zoro #
- G124880776
- UPC #
- 616784032849
- Country of Origin
- China
Dimensions
- Maximum Seat Width
- 25 in
- Maximum Seat Height
- 23 in
- Depth
- 32 3/4 in
- Seat Depth
- 32 3/4 in
- Minimum Seat Height
- 19 in
- Fits Chest Size
Details
- Seat Style
- Freestanding
- Item
- Tub Transfer Bench
- Product Type
- Shower Transfer Bench
- Color
- Gray, Silver
- Features
- Seat Material
- Plastic
- Weight Capacity
- 500 lb
- Resistance Properties
- Corrosion-Resistant
- Seat Shape
- Rectangular
- Finish
- Brushed
- Wire Color
- Gray, Silver
Description
Tub Transfer Bench, Seat Shape Rectangular, Maximum Seat Height 23 in, Maximum Seat Width 25 in, Seat Depth 32 3/4 in, Seat Material Plastic, Finish Brushed, Weight Capacity 500 lb, Adjustable Legs Yes, Minimum Seat Height 19 in, ADA Compliant Not Applicable, Seat Style Freestanding, Color Gray, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.