Shop DYNAREX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Door / Two Drawer Wardrobe
- Mfr # 12511-BG
- Zoro # G224882274
product price:Â
$
791.99
/ea
Key Features
Number of Shelves
2
Number of Doors
2
Overall Depth
23 in
Model Name
The Glenshaw Collection
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12511-BG
- Zoro #
- G224882274
- UPC #
- -
- Country of Origin
- Malaysia
- Number of Shelves
- 2
- Number of Doors
- 2
- Model Name
- The Glenshaw Collection
- Item
- Wardrobe
- Features
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Features Rounded Edges and Soft-Close Hinges, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Ventilated Back
- Number of Storage Compartments
- 3
- Color
- Beige
- Material
- Laminate, Wood
- Standards
- ASTM F2057-23
Description
Two Door / Two Drawer Wardrobe