Shop DYNAREX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Door / Two Drawer Wardrobe
- Mfr # 12511-GR
- Zoro # G724881791
product price:Â
$
791.99
/ea
Key Features
Overall Depth
23 in
Number of Storage Compartments
3
Model Name
The Glenshaw Collection
Overall Width
30 in
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12511-GR
- Zoro #
- G724881791
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Depth
- 23 in
- Overall Width
- 30 in
- Overall Height
- 76 in
- Fits Chest Size
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Features Rounded Edges and Soft-Close Hinges, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Ventilated Back
Details
- Number of Storage Compartments
- 3
- Model Name
- The Glenshaw Collection
- Number of Doors
- 2
- Item
- Wardrobe
- Material
- Laminate, Wood
- Color
- Gray
- Number of Shelves
- 2
- Features
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Features Rounded Edges and Soft-Close Hinges, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Ventilated Back
- Standards
- ASTM F2057-23
- Shell Material
- Laminate, Wood
- Wire Color
- Gray
Description
Two Door / Two Drawer Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.