This item is Discontinued.

Dynaroll Mini Track Roller, Roller Dia 0.3750 In TFDN12

Mini Track Roller, Roller Dia 0.3750 In (Discontinued)

  • Mfr # TFDN12
  • Zoro # G2680763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFDN12
Zoro #
G2680763
UPC #
-
Country of Origin
United States

Dimensions

Thread Length (In.)
0.125
Roller Dia. (In.)
0.3750
Thread Size
2-56
Stud Dia. (In.)
0.0940
Roller Width (In.)
0.1340
Step Size (In.)
0.063
Stud Length (In.)
0.250

Details

Bearing Material
Stainless Steel
Roller Type
Flat
Static Load Capacity (Lb.)
10
Dynamic Load Capacity (Lb.)
31
Number of Bearings
1
Includes
MOUNTING HARDWARE
Stud Material
300 Series Stainless Steel
Item
Miniature Track Roller
Max. Load Axial (Lb.)
13
Bearing Type
Ball
Roller Material
Acetal Resin

Description

Miniature Track Roller, Roller Material Acetal Resin, Stud Material 300 Series Stainless Steel, Bearing Material Stainless Steel, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.