This item is Discontinued.

Dynaroll Mini Track Roller, Roller Dia 0.8750 In TCDW28

Mini Track Roller, Roller Dia 0.8750 In (Discontinued)

  • Mfr # TCDW28
  • Zoro # G2880945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCDW28
Zoro #
G2880945
UPC #
-
Country of Origin
United States

Dimensions

Step Size (In.)
0.063
Stud Dia. (In.)
0.2500
Roller Width (In.)
0.5000
Stud Length (In.)
0.625
Thread Size
10-32
Thread Length (In.)
0.375
Roller Dia. (In.)
0.8750

Details

Item
Miniature Track Roller
Roller Material
Acetal Resin
Bearing Type
Ball
Static Load Capacity (Lb.)
205
Number of Bearings
2
Dynamic Load Capacity (Lb.)
536
Max. Load Axial (Lb.)
123
Includes
MOUNTING HARDWARE
Bearing Material
Stainless Steel
Stud Material
300 Series Stainless Steel
Roller Type
Crown

Description

Miniature Track Roller, Roller Material Acetal Resin, Stud Material 300 Series Stainless Steel, Bearing Material Stainless Steel, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.