This item is Discontinued.

Dynaroll Mini Track Roller, Roller Dia 0.8750 In TCSW28

Mini Track Roller, Roller Dia 0.8750 In (Discontinued)

  • Mfr # TCSW28
  • Zoro # G1572094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCSW28
Zoro #
G1572094
UPC #
-
Country of Origin
United States

Dimensions

Stud Length (In.)
0.625
Stud Dia. (In.)
0.2500
Thread Size
10-32
Roller Dia. (In.)
0.8750
Roller Width (In.)
0.5000
Thread Length (In.)
0.375
Step Size (In.)
0.063

Details

Number of Bearings
2
Max. Load Axial (Lb.)
123
Item
Miniature Track Roller
Stud Material
300 Series Stainless Steel
Dynamic Load Capacity (Lb.)
536
Bearing Type
Ball
Includes
MOUNTING HARDWARE
Static Load Capacity (Lb.)
205
Bearing Material
Stainless Steel
Roller Material
300 Series Stainless Steel
Roller Type
Crown

Description

Miniature Track Roller, Roller Material 300 Series Stainless Steel, Stud Material 300 Series Stainless Steel, Bearing Material Stainless Steel, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.