Zoro Homepage

DXN Portable Transit Time Flow Meter

  • Mfr # D5-C-H2-AD-S-A-K-E-D

  • Zoro # G421722656


product price: $11,165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5-C-H2-AD-S-A-K-E-D
Zoro #
G421722656
UPC #
-
Country of Origin
United States

Description

Flow Meter, Product Type Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/- 0.5 Percent, Connection Size 12 in, Connection Type Not Applicable, Compatible Flow Material Water-Like Liquids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum 240V AC, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.