Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DXN Portable Transit Time Flow Meter

  • Mfr # D5-C-T2-AD-S-A-K-E-D

  • Zoro # G316557394


product price: $11,017.99
/ea
Free Shipping & Returns

Key Features

Compatible Flow Material
Water-Like Liquids
Cable Length
20 ft
For Pipe Size
1/2 to 48 in
Includes Pressure Gauge
No
Flow Rate - Maximum
33,000 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D5-C-T2-AD-S-A-K-E-D
Zoro #
G316557394
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
For Pipe Size
1/2 to 48 in
Connection Size
48 in

Details

Compatible Flow Material
Water-Like Liquids
Includes Pressure Gauge
No
Flow Rate - Maximum
33,000 gpm
Housing Material
Aluminum
Display Type
LCD
Voltage - Maximum
240V AC
Includes Totalizer
Yes
Frequency - Minimum
50 Hz
Mounting Orientation
Universal
Accuracy
+/- 0.5%
Standards
cCSAus certified, CE
Flow Rate - Minimum
0.3 gpm
Media Temperature - Maximum
250 Degrees F
Item
Flow Meter
Includes Flow Rate Adjustment Knob
No
Media Temperature - Minimum
-40 Degrees F
Flowmeter Type
Ultrasonic
Frequency - Maximum
60 Hz
Product Type
Flow Meter

Description

Flow Meter, Product Type Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/- 0.5 Percent, Connection Size 48 in, Connection Type Not Applicable, Compatible Flow Material Water-Like Liquids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum Not Applicable, Voltage - Maximum 240V AC, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.