Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transducer, Standard Temp Large Pipe

  • Mfr # DT94-020-N000-N

  • Zoro # G1030924


product price: $1,412.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA C22.2 No 61010-1, UL 61010-1
Ambient Temp. Range
-40 to 194 F
Fluid Temp. Range (Deg. C)
100
Electrical Connections
Terminal Strip
Type
Standard Temp Large Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT94-020-N000-N
Zoro #
G1030924
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Pipe Size (In.)
1 and above
Pipe Size (mm)
25 and above
Pipe Size - Minimum
1 in
Pipe Size - Maximum
1 in
Meter Width
4.38 in
Meter Depth
1.7 in

Details

Item
Transducer
Standards
CSA C22.2 No 61010-1, UL 61010-1
Ambient Temp. Range
-40 to 194 F
Fluid Temp. Range (Deg. C)
100
Electrical Connections
Terminal Strip
Type
Standard Temp Large Pipe
Enclosure Rating
Nema 4X
For Use With
5XPN0, 5XPN1
Fluid Temp. Range (Deg. F)
210
Mounting Method
Clamp-On
Material of Construction
CPVC, Nylon, PVC, Ultem
Product Type
Ultrasonic Flow Meter
Operating Temperature - Maximum
185 Degrees F
Fluid Temperature - Minimum
-40 Degrees F
Fluid Temperature - Maximum
185 Degrees F
Flow Accuracy
+/-2% Full Scale
Flow Measured - Minimum
0.15 fps
Digital Display Screen Type
LCD
Response Time - Maximum
60 sec
Flow Measured - Maximum
30 fps
Operating Temperature - Minimum
-40 Degrees F
Response Time - Minimum
6 sec

Description

Transducer, Standard Temp Large Pipe, Material of Construction Ultem, CPVC, Nylon, PVC, Mounting Method Clamp-On, Electrical Connections Terminal Strip, For Use With 5XPN0, 5XPN1, Ambient Temp. Range -40 to 194 F, Enclosure Rating Nema 4X, Manufacturers Warranty Length 1 Year

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.