Zoro Homepage

1 oz, Tube, Mineral, White

  • Mfr # 8631

  • Zoro # G908389716


product price: $30.49
/pk 12, $2.54/ea

Key Features

Application
General Purpose
Base Formulation
Mineral
Container Type
Tube
Size
1 oz
Flash Point
435 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8631
Zoro #
G908389716
UPC #
-
Country of Origin
United States

Dimensions

Size
1 oz
Container Size
1 oz

Details

Application
General Purpose
Base Formulation
Mineral
Container Type
Tube
Flash Point
435 Degrees F
Viscosity Index
40
Dropping Point
350 Degrees F
NSF Rating
H2
Thickener Type
Lithium
Color
White
Item
White Lithium Grease
Base Oil
Mineral
Specific Gravity
0.9
Standards
USDA Approved
Series
White Lithium Grease
Thickener
Lithium
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2

Description

Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.