Zoro Homepage

Sealant, 4.5 oz, Tube, Reds, Hybrid Base, Dynatex

  • Mfr # 49411

  • Zoro # G9455117


product price: $21.89
/pk 6, $3.65/ea

Key Features

Container Type
Tube
Container Size
4.5 oz
Color
Red
Application
For Repairs Holes and Leaks In Mufflers, Tailpipes, and Around Joints, Seals Connections In Exhaust Systems
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49411
Zoro #
G9455117
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
4.5 oz

Details

Item
Sealant
Container Type
Tube
Color
Red
Application
For Repairs Holes and Leaks In Mufflers, Tailpipes, and Around Joints, Seals Connections In Exhaust Systems
Adhesive Grouping
Sealant
Series
Dynatex
Working Time
18 min
Full Cure Time
24 hr
Sealant Base
Hybrid
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
800 Degrees F
Flash Point
Not Specified
Sealant Properties
Easy to Use
Begins to Harden
Not Specified
Specific Gravity
1.9
Number of Components
One-Part System
Standards
ASTM E-136
Base Type
Water
Features
Repairs Leaks, Seals Connections in Exhaust Systems
Product Type
Sealant
Minimum Performance Temperature
0 Degrees F
Minimum Application Temperature
40 Degrees F
Resistance Properties
Nonflammable, Nonshrinking, Waterproof
Maximum Performance Temperature
800 Degrees F
VOC Content Weight Percentage
0%
Maximum Application Temperature
110 Degrees F
Tack Free Time
25 min
VOC Content Weight
20 %

Description

Sealant, Product Type Sealant, Base Type Water, Color Red, Working Time 18 min, Full Cure Time 24 hr, Container Size 4.5 oz, Container Type Tube, Number of Components One-Part System, Standards ASTM E-136, Series Dynatex, Features Repairs Leaks, Seals Connections in Exhaust Systems, Flash Point Not Specified, Maximum Operating Temperature 800 Degrees F, Minimum Operating Temperature 0 Degrees F, Tack Free Time 25 min, VOC Content Weight Percentage 0 Percent, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.